Zoro Select

Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Silver


product price: $765.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Shelving Type Starter
  • Depth 24"
  • Height 63"
  • Material Stainless Steel
  • Number of Shelves 4
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 60"
Depth 24"
Height 63"
Overall Height 63 in
Overall Depth 24 in
Overall Width 60 in
Overall HxWxD 63 in x 60 in x 24 in

Description

Wire Shelving Unit, Adjustability Adjustable, Silver Color, Load Capacity per Shelf 600 lb, Material Stainless Steel, Overall Depth 24 in, Overall Height 63 in, Overall Width 60 in, Dry, Harsh, Wet Recommended Environments, Shelf Adjustment Increments 1 in, 2,400 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.