Shop All Wire Shelf Units
Zoro Select
Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Black
Mfr # 2KPL7
Zoro # G2502297
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 24"
- Height 63"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2KPL7
- Zoro # G2502297
- UPC # 190735447451
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 24" |
Height | 63" |
Overall Depth | 24 in |
Overall Height | 63 in |
Overall Width | 60 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Black Color, Powder Coated, Includes (4) Posts, (4) S Hooks, Load Capacity per Shelf 600 lb, Material Steel, Overall Depth 24 in, Overall Height 63 in, Overall Width 60 in, Dry, Wet Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,400 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3mm x 22mm Nickel Locking Oval Rest Shelf Support 6PK (930406)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 6 Shelves, Steel (5711-24HG)
- 80/20 Econ T-Nut, 10-32 Thread, 10 S (3276)
- 80/20 Joining Plate, 15 Series (4481)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 63"H, 4 Shelves, Black (2KPL6)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 63"H, 4 Shelves, Black (2KPL8)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 5 Shelves, Chrome (32V413)
- ZORO SELECT Wire Shelf, 24"D x 72"W, Chrome (5GTA3)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 85"H, 4 Shelves, Silver (2KPF2)
- ZORO SELECT Wire Shelving, 18"D x 60"W x 63"H, 4 Shelves, Chrome (2HGJ6)
- NEXEL Poly-Z-Brite, Security Shelving Unit, 2 Quick Adjust Shelves, 60W x 24D x 66H (SU2460ZPS2)
- Zoro Select Wire Shelf Units