Shop All Wire Shelf Units
Zoro Select
Wire Shelving Unit, 24"D x 48"W x 85"H, 4 Shelves, Silver
Mfr # 2KPG1
Zoro # G2849603
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 24"
- Height 85"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2KPG1
- Zoro # G2849603
- UPC # 190735447079
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 24" |
Height | 85" |
Overall Width | 48 in |
Overall Depth | 24 in |
Overall Height | 85 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Silver Color, Zinc-Plated, Includes (4) Posts, (4) S Hooks, Load Capacity per Shelf 800 lb, Material Steel, Overall Depth 24 in, Overall Height 85 in, Overall Width 48 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 3,200 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 60" D, 1.5" NPT (H-1.5-60)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 48"W X 24"D (VTS-4824)
- ECONOCO Bracket, 1"L, 16 ga., Satin Chrome, 25PK (CR1-SC)
- DAYTON Laboratory Drum Mixer, 1/20 HP, 316 SS (32V142)
- ZORO SELECT Wire Shelving Unit, 24"D x 24"W x 85"H, 4 Shelves, Silver (2KPF7)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 85"H, 4 Shelves, Silver (2KPF8)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 63"H, 4 Shelves, Black (2KPK8)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 85"H, 4 Shelves, Chrome (2KPE4)
- ZORO SELECT Wire Shelving Unit, 24"D x 24"W x 74"H, 4 Shelves, Chrome (1PGG5)
- ZORO SELECT Wire Shelving Unit, 36"D x 72"W x 85"H, 4 Shelves, Silver (2KPG6)
- ZORO SELECT Wire Shelving Unit, 18"D x 72"W x 85"H, 4 Shelves, Chrome (2KPE1)
- Zoro Select Wire Shelving