Shop All Wire Shelf Units
Zoro Select
Wire Shelving Unit, 24"D x 36"W x 54"H, 4 Shelves, Chrome
Mfr # 45VX89
Zoro # G4609678
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 24"
- Height 54"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45VX89
- Zoro # G4609678
- UPC # 190735903865
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 24" |
Height | 54" |
Overall Height | 54 in |
Overall Depth | 24 in |
Overall Width | 36 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (16) Split Sleeves, Load Capacity per Shelf 600 lb, Material Steel, Overall Depth 24 in, Overall Height 54 in, Overall Width 36 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 22 in W, 16 in H (GY-ST)
- TRITON PRODUCTS 24 In. W x 42 In. H x 1/4 In. D High Density Fiberboard Round Hole Pegboard 36 pc. Locking Hook Assortment (PEG36-WHT)
- TRIMACO Trimaco 04501-50 50 Pack Shoe Guard (144016)
- NEXEL Wire Shelving, Black Epoxy, 24W X 24D X 74H (24247B)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 54"H, 4 Shelves, Chrome (45VY19)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 54"H, 4 Shelves, Chrome (45VY21)
- ZORO SELECT Wire Shelving Unit, 36"D x 36"W x 74"H, 4 Shelves, Chrome (2KNZ5)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 86"H, 4 Shelves, Chrome (45VY45)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 54"H, 4 Shelves, Chrome (45VX54)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 74"H, 4 Shelves, Black (2KPN8)
- METRO Wire Shelf 24"x48", Chrome Plated (2448NC)
- Zoro Select Wire Shelving