Shop All Wire Shelf Units
Zoro Select
Wire Shelving Unit, 24"D x 24"W x 74"H, 4 Shelves, Black
Mfr # 2KPN5
Zoro # G3037991
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 24"
- Height 74"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2KPN5
- Zoro # G3037991
- UPC # 190735447529
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 24" |
Depth | 24" |
Height | 74" |
Overall Width | 24 in |
Overall Depth | 24 in |
Overall Height | 74 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Black Color, Powder Coated, Includes (4) Posts, (4) S Hooks, Load Capacity per Shelf 800 lb, Material Steel, Overall Depth 24 in, Overall Height 74 in, Overall Width 24 in, Dry, Wet Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 3,200 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Pipeline 24 In. W Hangrail for Outrigg, PK2, PK 2 (PSORHB24)
- GLOBAL INDUSTRIAL 60L x 28H Steel Pegboard Riser, Blue (606796)
- STOREX Book Storage Bin, Black, 6 PK (70123E06C)
- PELICAN Storage Trunk, Green, Polyethylene, 17 in L, 33 in W, 17 in H, 3.5 cu ft Volume Capacity (472-FTLK-LG)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 74"H, 4 Shelves, Black (2KPN6)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 74"H, 4 Shelves, Black (2KPN7)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 4 Shelves, Chrome (1PGF9)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 85"H, 4 Shelves, Chrome (2KPD8)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 4 Shelves, Chrome (1PGG3)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 4 Shelves, Black (32V420)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 48W X 14D X 54H (14485EP)
- Zoro Select Wire Shelf Units