Shop All Wire Shelf Units
Zoro Select
Wire Shelving Unit, 18"D x 72"W x 86"H, 4 Shelves, Chrome
Mfr # 45VX98
Zoro # G4609669
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Width 72"
- Depth 18"
- Height 86"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 45VX98
- Zoro # G4609669
- UPC # 190735903858
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 18" |
Height | 86" |
Overall Height | 86 in |
Overall Width | 72 in |
Overall Depth | 18 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (16) Split Sleeves, Load Capacity per Shelf 600 lb, Material Steel, Overall Depth 18 in, Overall Height 86 in, Overall Width 72 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASHELF Vented Shelf 36" W x 16" D (S3616)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Hammered White 2"W x 8"D x 6"H (BKTM02X08X06HSHWH)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 42 in D, Zinc, Zinc Finish, Gauge: 6 (D4246AA3A1P)
- PARTNERS BRAND Corrugated Bin Divider, White, 6-1/2 in; 9-1/4 in L, 4 in; 5 in W, 3 in; 5 in H, 100 PK (BIND8)
- ZORO SELECT Wire Shelving, 18"D x 36"W x 74"H, 4 Shelves, Silver (2KNY1)
- ZORO SELECT Wire Shelving, 24"D x 72"W x 63"H, 4 Shelves, Chrome (2HGK3)
- ZORO SELECT Wire Shelving Unit, 18"D x 42"W x 74"H, 4 Shelves, Chrome (45VX74)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Chrome (5GPK5)
- ZORO SELECT Wire Shelving, 24"D x 48"W x 63"H, 4 Shelves, Silver (2KNX7)
- ZORO SELECT Wire Shelving Unit, 18"D x 68"W x 63"H, 9 Shelves, Chrome (1UFL4)
- ZORO SELECT Wire Shelving, 36"D x 72"W x 63"H, 4 Shelves, Chrome (2KPC2)
- Zoro Select Wire Shelving