Shop All Wire Shelf Units
Zoro Select
Wire Shelving Unit, 18"D x 60"W x 63"H, 5 Shelves, Chrome
Mfr # 32V404
Zoro # G6216226
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 18"
- Height 63"
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32V404
- Zoro # G6216226
- UPC # 190735464236
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 18" |
Height | 63" |
Overall Height | 63 in |
Overall Depth | 18 in |
Overall Width | 60 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (4) Posts, Load Capacity per Shelf 300 lb, Material Steel, Overall Depth 18 in, Overall Height 63 in, Overall Width 60 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 1,200 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 42 in D, Gray, Powder Coated Finish, Gauge: 6 (D4252AA3A1)
- JAMCO 12 ga. Steel Storage Cabinet, 30 in W, 54 in H, Stationary (ME230SFBL)
- ECONOCO Rectangular Faceout 6", Slatwall, 24PK (BQRW6SN)
- VELOX Sliding Door Open left, 5 ft. 6 in. H (XG590566-098)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 63"H, 5 Shelves, Chrome (32V394)
- ZORO SELECT Wire Shelving Unit, 36"D x 60"W x 85"H, 4 Shelves, Silver (2KPG5)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 5 Shelves, Black (5GPL6)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 4 Shelves, Black (32V420)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 4 Shelves, Silver (WR74-1848S)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 63"H, 4 Shelves, Chrome (1PGF7)
- NEXEL Poly-Green, 4 Tier, Wire Shelving Starter Unit, 42W x 21D x 74H (21427G)
- Zoro Select Wire Shelf Units