Shop All Wire Shelf Units
Zoro Select
Wire Shelving Unit, 18"D x 42"W x 74"H, 4 Shelves, Chrome
Mfr # 45VX74
Zoro # G4609711
original price:
$329.97
28% off
new price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Width 42"
- Depth 18"
- Height 74"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45VX74
- Zoro # G4609711
- UPC # 190735903902
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 42" |
Depth | 18" |
Height | 74" |
Overall Height | 74 in |
Overall Width | 42 in |
Overall Depth | 18 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (16) Split Sleeves, Load Capacity per Shelf 600 lb, Material Steel, Overall Depth 18 in, Overall Height 74 in, Overall Width 42 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKTITE 1 Quart 4-1/8 In. White Lid (LD1Q1NAT100)
- MARLIN STEEL WIRE PRODUCTS Gray Rectangular Storage Basket, Steel (00-02035005-04)
- 80/20 Square 1.5" Tube End Cap Plain (9755-PLAIN)
- DAYTON Salvage Drum Lifter, Cap 1000 Lb (12R543)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 4 Shelves, Chrome (32V410)
- ZORO SELECT Wire Shelving Unit, 36"D x 60"W x 85"H, 4 Shelves, Silver (2KPG5)
- ZORO SELECT Wire Shelving, 18"D x 72"W x 74"H, 4 Shelves, Chrome (2HGK8)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Chrome (1PGF6)
- ZORO SELECT Wire Shelving, 18"D x 36"W x 63"H, 4 Shelves, Black (2KPK9)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 63"H, 6 Shelves, Chrome (32V397)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 24D x 74H (24247C5)
- Zoro Select Wire Shelf Units