Shop All Wire Shelf Units
Zoro Select
Wire Shelving Unit, 18"D x 36"W x 74"H, 5 Shelves, Black
Mfr # 32V414
Zoro # G5205961
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Width 36"
- Depth 18"
- Height 74"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32V414
- Zoro # G5205961
- UPC # 190735464335
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 18" |
Height | 74" |
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 74 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Black Color, Powder Coated, Includes (4) Posts, Load Capacity per Shelf 300 lb, Material Steel, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Dry, Wet Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 1,200 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Safety U-Rack, 10,000 lb. Capacity, 25W x 4D x 20H (952201)
- FLOOD Flood FLD520-05 Wood Finish, Cedar, 5 gal (FLD520-05)
- AZAR DISPLAYS Four-Tiered 14" Bowl Floor Display (751404)
- ZORO SELECT Structural Pipe Fitting, Base Flange, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR6)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 4 Shelves, Black (32V420)
- ZORO SELECT Wire Shelving Unit, 36"D x 60"W x 63"H, 4 Shelves, Silver (2KNZ3)
- ZORO SELECT Wire Shelving, 24"D x 72"W x 63"H, 4 Shelves, Chrome (2HGK3)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 4 Shelves, Chrome (1PGG3)
- ZORO SELECT Wire Shelving Unit, 30"D x 48"W x 74"H, 3 Shelves, Chrome (7Y940)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 85"H, 4 Shelves, Silver (2KPF2)
- GLOBAL EQUIPMENT Nexel® Poly-Green® Wire Ledge, 42"W x 4"H (AL442G)
- Zoro Select Wire Shelving