Shop All Wire Shelf Units
Zoro Select
Wire Shelving Unit, 18"D x 36"W x 63"H, 4 Shelves, Black
Mfr # 32V392
Zoro # G5205952
product price: $93.85
/ea
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Width 36"
- Depth 18"
- Height 63"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32V392
- Zoro # G5205952
- UPC # 190735464120
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 18" |
Height | 63" |
Overall Height | 63 in |
Overall Width | 36 in |
Overall Depth | 18 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Black Color, Powder Coated, Includes (4) Posts, Load Capacity per Shelf 300 lb, Material Steel, Overall Depth 18 in, Overall Height 63 in, Overall Width 36 in, Dry, Wet Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 1,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Adjustment Clip, Wire Shelf, 4PK (AWCLIP4PK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x36in, LdCap 600lb (1436C)
- LEWISBINS Plastic Divider, Black, 14 1/4 in L, Not Applicable W, 4 1/2 in H, 6 PK (DPB14-5 Div)
- AKRO-MILS Small Storage Case Clear (05705)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 85"H, 4 Shelves, Silver (2KPF4)
- ZORO SELECT Wire Shelf 36"x24", Chrome (5GRY2)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 5 Shelves, Chrome (5GPK1)
- ZORO SELECT Wire Shelving, 36"D x 48"W x 63"H, 4 Shelves, Chrome (2KPA9)
- ZORO SELECT Wire Shelving Unit, 36"D x 72"W x 74"H, 4 Shelves, Chrome (2KNZ8)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 4 Shelves, Chrome (5GPK2)
- METRO Adjustable Wire Shelf, 24"D x 36"W, Chrome (A2436NC-4)
- Zoro Select Wire Shelf Units