Shop All Wire Shelf Units
Zoro Select
Wire Shelving Unit, 18"D x 24"W x 63"H, 4 Shelves, Silver
Mfr # WR63-1824S
Zoro # G2418705
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Width 24"
- Depth 18"
- Height 63"
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WR63-1824S
- Zoro # G2418705
- UPC # 651588240458
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 24" |
Depth | 18" |
Height | 63" |
Overall Height | 63 in |
Overall Width | 18 in |
Overall Depth | 24 in |
Overall HxWxD | 63 in x 18 in x 24 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Silver Color, Load Capacity per Shelf 800 lb, Material Stainless Steel, Overall Depth 24 in, Overall Height 63 in, Overall Width 18 in, Dry, Harsh, Wet Recommended Environments, Shelf Adjustment Increments 1 in, 3,200 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO 22-3/8''x15-3/4'' Deep Shelf, Dark Brown, For Pipeline Wall Units, 2PK (PSORSLF24-MLBN)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 11 5/8 in L, Red (QSB807RD)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 17 7/8 in L, Yellow (QSB103YL)
- ZORO SELECT Pail, 2.0 gal., Plastic Handle, White (ROP2120-WP)
- ZORO SELECT Wire Shelving, 18"D x 36"W x 74"H, 4 Shelves, Silver (2KNY1)
- ZORO SELECT Wire Shelf 36"x24", Chrome (5GRY2)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 4 Shelves, Black (32V420)
- ZORO SELECT Wire Shelving Unit, 24"D x 24"W x 63"H, 4 Shelves, Chrome (1PGF2)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Black (2KPL1)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 63"H, 4 Shelves, Chrome (1PGF5)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 60"W, Chrome (2460C)
- Zoro Select Wire Shelving