Zoro Select

Wire Shelving Unit, 14"D x 30"W x 60"H, 5 Shelves, Chrome (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Wire Shelf Units

Key Features

  • Width 30"
  • Depth 14"
  • Height 60"
  • Material Steel
  • Number of Shelves 5
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 30"
Depth 14"
Height 60"
Overall Width 30 in
Overall Depth 14 in
Caster Dia. 2 in
Overall Height 60 in
Caster Wheel Diameter 2 in

Description

Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 14 in, Overall Height 60 in, Overall Width 30 in, Caster Wheel/Configuration (4) Swivel, Caster Wheel/Tread Material Nylon, Caster Wheel Diameter 2 in, Load Capacity per Shelf 200 lb, Whole Unit Load Capacity 1,000 lb, Number of Shelves 5, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Starter, Adjustability Adjustable, Post Shape Round, Recommended Environments Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products