Zoro Select

Wire Shelving Unit, 13"D x 22"W x 33"H, 3 Shelves, Chrome (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Wire Shelf Units

Key Features

  • Width 22"
  • Depth 13"
  • Height 33"
  • Material Steel
  • Number of Shelves 3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 22"
Depth 13"
Height 33"
Overall Width 22 in
Overall Depth 13 in
Overall Height 33 in
Caster Dia. 5 in
Caster Wheel Diameter 5 in
Overall WxD 22 in x 13 in
Overall WxDxH 22 in x 13 in x 33 in

Description

Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 13 in, Overall Height 33 in, Overall Width 22 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Nylon, Caster Wheel Diameter 5 in, Load Capacity per Shelf 50 lb, Whole Unit Load Capacity 150 lb, Number of Shelves 3, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Starter, Adjustability Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products