Zoro Select

Wire Shelving Cart, 800 lb., 68 In.H (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Wire Carts

Key Features

  • Material Steel
  • Color White
  • Load Capacity 800 lb.
  • Number of Shelves 4
  • Wire Shelving Finish Epoxy
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Depth 24 in
Overall Width 36 in
Overall Height 68 in
Caster Dia. 5 in
Overall Length 36"
Caster Wheel Diameter 5 in

Description

Wire Shelving Unit, Steel, Epoxy Coated, White, Overall Depth 24 in, Overall Height 68 in, Overall Width 36 in, Caster Wheel/Configuration (2) Rigid, (2) Swivel, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 5 in, Load Capacity per Shelf 200 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Recommended Environments Dry, Wet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.