Shop All Wire Carts
Zoro Select
Wire Shelving Cart, 500 lb., 40 In.H
Mfr # U3-1836C-RP
Zoro # G6549112
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 500 lb
- Number of Shelves 3
- Caster Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U3-1836C-RP
- Zoro # G6549112
- Country of Origin China
- Category Wire Carts
Dimensions
Caster Dia. | 4 in |
Overall Height | 40 in |
Overall Depth | 18 in |
Overall Width | 36 in |
Overall Length | 36" |
Details
Material | Steel |
Color | Silver |
Load Capacity | 500 lb |
Item | Wire Shelving Unit |
Number of Shelves | 3 |
Finish | Chrome plated |
Shelf Adjustments | 1 in |
Load Cap. per Shelf | 250 lb. |
Wire Shelving Type | Mobile |
No. of Shelves | 3 |
Caster Type | (4) Swivel |
Capacity per Shelf | 250 lb. |
Wire Shelf Adjustment Type | Split Sleeve |
Caster Configuration | (4) Swivel |
Wire Shelving Material | Steel |
Caster Material | Rubber |
Shelf Capacity | 250 lb |
Wire Shelving Finish | Chrome Plated |
Description
Wire Shelving Unit, Load Capacity 500 lb., Color Silver, Overall Height 40 in, Overall Length 36 In., Overall Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Dolly, Cap 2000 lb, 24-1/2x34 (48J131)
- WERNER 8 ft Fiberglass Stepladder, 375 lb Capacity (7408)
- ZORO SELECT Easy-Access Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (EAS-1832-95)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, 2200 Lb @ 60 (142LBX4)
- ZORO SELECT Wire Cart, 4 Shelf, L36 x W18 x H67 In. (3TPE4)
- ZORO SELECT Wire High Cart, Heavy Duty, 48x24x69 In (1ECH9)
- ZORO SELECT Wire Cart, 4 Shelf, Chrome, 48x24x67 In. (3TPA5)
- ZORO SELECT Wire Cart, 4 Shelf, Chrome, 60x24x67 In. (3TPA6)
- ZORO SELECT Wire Cart, 4 Shelf, L48 x W24 x H67 In. (3TPE8)
- ZORO SELECT Wire Cart, 2 Shelf, L41 x W24 x H39 In. (3TPE2)
- R&B WIRE PRODUCTS Wire Utility Cart with Double Pole Rack, 4.5 Bushel, Blue Basket, Gray Base/Rack (201GHB56G)
- Zoro Select Utility & Storage Carts