Shop All Wire Shelf Units
Zoro Select
Wire Shelving, 24"D x 48"W x 63"H, 4 Shelves, Chrome
Mfr # 2HGK1
Zoro # G3009781
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Depth 24"
- Height 63"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HGK1
- Zoro # G3009781
- UPC # 190735445860
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 24" |
Height | 63" |
Overall Height | 63 in |
Overall Depth | 24 in |
Overall Width | 48 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (2) Posts, (2) S Hooks, Load Capacity per Shelf 600 lb, Material Steel, Overall Depth 24 in, Overall Height 63 in, Overall Width 48 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Add-On, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Round Storage Container, 8 qt (FG572424CLR)
- GLOBAL INDUSTRIAL Locker Number Plate Kit w/ Rivet Gun, Numbered 1-100, 100PK (652095)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #12 Mesh Size, Stainless Steel (02044001-31)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X48"X74", Black Epoxy (WR74-2448BK)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 54"H, 4 Shelves, Chrome (45VY19)
- ZORO SELECT Wire Shelving, 18"D x 72"W x 74"H, 4 Shelves, Chrome (2HGK8)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 85"H, 4 Shelves, Chrome (2KPD9)
- ZORO SELECT Wire Shelving, 18"D x 72"W x 63"H, 4 Shelves, Silver (2KNX3)
- ZORO SELECT Wire Shelving Unit, 27"D x 72"W x 54"H, 4 Shelves, Chrome (45VY42)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 5 Shelves, Black (32V423)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X60"X63", Black Epoxy (WR63-2460BK-5)
- Zoro Select Wire Shelf Units