Shop All Wire Shelf Units
Zoro Select
Wire Shelving, 24"D x 36"W x 54"H, 4 Shelves, Chrome
Mfr # 45VY35
Zoro # G4609547
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Depth 24"
- Height 54"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45VY35
- Zoro # G4609547
- UPC # 190735903735
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 24" |
Height | 54" |
Overall Height | 54 in |
Overall Depth | 24 in |
Overall Width | 36 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (8) S Hooks, Load Capacity per Shelf 600 lb, Material Steel, Overall Depth 24 in, Overall Height 54 in, Overall Width 36 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Add-On, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Akro-Mils Plastic Drawer Parts Cabinet 10164 - 20"W x 6-3/8"D x 15-13/16"H, Black, 64 Drawers (10164)
- INTERDESIGN HOOK BELT ""S"" CHROME (06500)
- RAPIDWIRE Welded Part Cage, 10ft.6inWx2inD, 2 Sided (1020102W)
- STEEL KING Green Bulk Container, Steel, 17.8 cu ft Volume Capacity (RCCM324024VG)
- ZORO SELECT Wire Shelving, 24"D x 48"W x 54"H, 4 Shelves, Chrome (45VX62)
- ZORO SELECT Wire Shelving, 18"D x 72"W x 63"H, 4 Shelves, Silver (2KNX3)
- ZORO SELECT Wire Shelving Unit, 36"D x 60"W x 74"H, 4 Shelves, Chrome (2KNZ7)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 63"H, 6 Shelves, Chrome (32V397)
- ZORO SELECT Wire Shelving, 24"D x 48"W x 74"H, 4 Shelves, Chrome (2HGL2)
- ZORO SELECT Wire Shelving, 24"D x 60"W x 63"H, 4 Shelves, Silver (2KNX6)
- NEXEL Chrome Wire Shelving, 48W X 24D x 74H (24487C)
- Zoro Select Wire Shelving