Shop All Wire Shelf Units
Zoro Select
Wire Shelving, 18"D x 48"W x 74"H, 4 Shelves, Chrome
Mfr # 2HGK6
Zoro # G2538453
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Depth 18"
- Height 74"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2HGK6
- Zoro # G2538453
- UPC # 190735445914
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 18" |
Height | 74" |
Overall Depth | 18 in |
Overall Width | 48 in |
Overall Height | 74 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (2) Posts, (2) S Hooks, Load Capacity per Shelf 600 lb, Material Steel, Overall Depth 18 in, Overall Height 74 in, Overall Width 48 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Add-On, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Mini Ladder Tower 54", Black (ML55/MAB)
- MOLDED FIBERGLASS Nesting Container, Black, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 4 1/2 in H (9261085118)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (3501-DLP-72/40B-96-95)
- IRIS Storage Tote, Clear, 19.7" L, 7.8" H, 7.65 gal Volume Capacity (IRS110400)
- ZORO SELECT Wire Shelving, 18"D x 24"W x 74"H, 4 Shelves, Chrome (2HGK4)
- ZORO SELECT Wire Shelving Unit, 36"D x 72"W x 85"H, 4 Shelves, Chrome (2KPF1)
- ZORO SELECT Wire Shelving Unit, 36"D x 48"W x 63"H, 4 Shelves, Silver (2KPA1)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 4 Shelves, Black (2KPN1)
- ZORO SELECT Wire Shelving Unit, 36"D x 72"W x 63"H, 4 Shelves, Chrome (2KNZ4)
- ZORO SELECT Wire Shelving, 18"D x 36"W x 54"H, 4 Shelves, Chrome (45VY28)
- METRO Wire Shelving Unit, 18"D x 24"W x 63"H, 4 Shelves, Chrome (A316C)
- Zoro Select Wire Shelf Units