Shop All Wire Shelf Accessories
Zoro Select
Wire Shelf 72"x36", Chrome
Mfr # 5GTC9
Zoro # G0342063
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelf Adjustment Type Split Sleeve
- Color Silver
- Finish Chrome
- Number of Shelves 1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5GTC9
- Zoro # G0342063
- UPC # 190735526842
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 36 in |
Overall Width | 72 in |
Depth | 36" |
Width | 72" |
Shelf Width | 72 in |
Shelf Depth | 36 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 36 in, Overall Width 72 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 36 in, Shelf Width 72 in, Load Capacity 200 lb, Lip Type Stationary, Dry, NSF Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 8 Hooks, Entryway, 70"H, Bedroom, Metal, Grey, Contemporary (I 2058)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (CVD2470 BLACK)
- DELTANA 22 Glass Shelf 55D Series Satin Nickel Finish (55D2015-15)
- VINTIQUEWISE Round, Wooden Board with Metal Frame Wall Mount Floating Shelf (QI004160)
- ZORO SELECT Wire Shelf 48"x36", Chrome (5GTC3)
- ZORO SELECT Wire Shelf 24"x24", Chrome (5GRX5)
- ZORO SELECT Wire Shelf 48"x24", Chrome (5GRY9)
- ZORO SELECT Wire Shelf 60"x36", Zinc Plated (5GTC5)
- ZORO SELECT Wire Shelf 36"x18", Chrome (5GRU7)
- ZORO SELECT Ledge, D x 72"W x 6"H, Chrome (5GRN5)
- Zoro Select Wire Shelving