Shop All Wire Shelf Accessories
Zoro Select
Wire Shelf 60"x36", Zinc Plated
Mfr # 5GTC5
Zoro # G0916824
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelf Adjustment Type Split Sleeve
- Color Blue
- Finish Zinc Plated
- Number of Shelves 1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5GTC5
- Zoro # G0916824
- UPC # 190735526804
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 36 in |
Overall Width | 60 in |
Depth | 36" |
Width | 60" |
Shelf Width | 60 in |
Shelf Depth | 36 in |
Description
Wire Shelf, Color Blue, Zinc Plated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 36 in, Overall Width 60 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 36 in, Shelf Width 60 in, Load Capacity 200 lb, Lip Type Stationary, Dry, NSF Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Pegboard Shelf, 34 In W, 5 In W, Black (FKWS36ME-HT)
- VESTIL Blue Tilting Drum Ring, 55 gal. (TDR-55)
- ECONOCO Semi-Gloss Hook 12", Black, 96PK (EBL/H12)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 3 in H, Red (269681RD)
- ZORO SELECT Wire Shelf 24"x24", Chrome (5GRX5)
- ZORO SELECT Wire Shelf 48"x24", Chrome (5GRY9)
- ZORO SELECT Wire Shelf 48"x36", Chrome (5GTC3)
- ZORO SELECT Wire Shelf 60"x24", Chrome (5GRZ6)
- ZORO SELECT Ledge, D x 72"W x 6"H, Chrome (5GRN5)
- ZORO SELECT Wire Shelf 36"x18", Chrome (5GRU7)
- GLOBAL INDUSTRIAL Post Clamp 1-3/8W Space (ACX)
- Zoro Select Wire Shelving