Shop All Wire Shelf Units
Zoro Select
Wire Shelf 60"x18", Chrome
Mfr # 5GRW1
Zoro # G3167866
original price:
$31.99
5% off
new price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18"
- Wire Shelf Adjustment Type Split Sleeve
- Color Silver
- Number of Shelves 1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5GRW1
- Zoro # G3167866
- UPC # 190735526521
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 18" |
Overall Depth | 18 in |
Overall Width | 60 in |
Shelf Width | 60 in |
Shelf Depth | 18 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 18 in, Overall Width 60 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 60 in, Load Capacity 200 lb, Lip Type Stationary, Dry, NSF Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Red, 6 PK (30250 RED)
- 80/20 Joining Strip, 4 Hole, For 15S (4305)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 4 PK (WUS953/973)
- 80/20 Power Bit 3/16" Hex Ball End (6090)
- ZORO SELECT Wire Shelf 24"x18", Chrome (5GRU0)
- ZORO SELECT Wire Shelf 48"x18", Chrome (5GRV4)
- ZORO SELECT Wire Shelf 72"x18", Chrome (5GRW8)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 86"H, 4 Shelves, Chrome (45VX52)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 85"H, 4 Shelves, Chrome (2KPE6)
- ZORO SELECT Wire Shelving, 36"D x 36"W x 63"H, 4 Shelves, Chrome (2KNZ1)
- NEXEL Chrome Wire Shelving, 60W X 14D x 63H (14606C)
- Zoro Select Wire Shelf Units