Shop All Wire Shelf Units
Zoro Select
Wire Shelf 48"x36", Zinc Plated
Mfr # 5GTC2
Zoro # G1054365
Sold in multiples of 2 for $77.58
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$77.58
Free 30-Day Returns
Key Features
- Depth 36"
- Wire Shelf Adjustment Type Split Sleeve
- Color Blue
- Number of Shelves 1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5GTC2
- Zoro # G1054365
- UPC # 190735526774
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 36" |
Overall Depth | 36 in |
Overall Width | 48 in |
Shelf Width | 48 in |
Shelf Depth | 36 in |
Description
Wire Shelf, Color Blue, Zinc Plated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 36 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 36 in, Shelf Width 48 in, Load Capacity 200 lb, Lip Type Stationary, Dry, NSF Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMANOFF Hang & Stack Storage Bin, Plastic, 11 in W, 10 1/2 in H, Clear, 11 1/2 in L, 3 PK (725-20)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DMS532)
- TRITON PRODUCTS 1 In. Double Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (52113)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, Clear, 10 7/8 in L (30230SCLAR)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 63"H, 5 Shelves, Black (32V395)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 63"H, 4 Shelves, Chrome (1PGF7)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 6 Shelves, Chrome (5GPK0)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 86"H, 4 Shelves, Chrome (45VX71)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Chrome (1PGF8)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 5 Shelves, Chrome (5GPK4)
- ZORO SELECT Wire Shelving, 24"D x 48"W x 54"H, 4 Shelves, Chrome (45VX62)
- Zoro Select Wire Shelf Units