Zoro Select

Wire Shelf 36"x24", Zinc Plated (Discontinued)


This Product is Discontinued
Shop for all Wire Shelf Accessories

Key Features

  • Overall Depth 24 in
  • Overall Width 24 in
  • Wire Shelf Adjustment Type Split Sleeve
  • Material Steel
  • Finish Zinc Plated
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Depth 24 in
Overall Width 24 in
Depth 24"
Width 36"
Shelf Width 36 in
Shelf Depth 24 in
Shelf WxD 36 in x 24 in

Description

Wire Shelf, Color Blue, Zinc Plated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 24 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 36 in, Load Capacity 200 lb, Lip Type Stationary, Dry, NSF Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.