Shop All Wire Shelf Accessories
Zoro Select
Wire Shelf 36"x18", Chrome
Mfr # 5GRU7
Zoro # G1127901
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelf Adjustment Type Split Sleeve
- Finish Chrome
- Color Silver
- Number of Shelves 1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5GRU7
- Zoro # G1127901
- UPC # 190735526422
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 18 in |
Overall Width | 36 in |
Width | 36" |
Depth | 18" |
Shelf Width | 36 in |
Shelf Depth | 18 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 18 in, Overall Width 36 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 36 in, Load Capacity 200 lb, Lip Type Stationary, Dry, NSF Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE CO Fire Rated Security Safe, 3.34 cu ft, 194 lb, 2 hr. Fire Rating (MBF2020C)
- WALL CONTROL Standard Industrial Pegboard Kit, Red/Black (35-IWRK-400-RB)
- HALLOWELL Metal Shelving, 18"D x 48"W x 87"H, 8 Shelves, Steel (A5723-18HG)
- FASTCAP Speed Brace 21 in. x 28 in. Black Heavy-Duty Shelf Bracket (FC.SB21X28BL)
- ZORO SELECT Wire Shelf 60"x36", Zinc Plated (5GTC5)
- ZORO SELECT Wire Shelf 48"x24", Chrome (5GRY9)
- ZORO SELECT Ledge, D x 72"W x 6"H, Chrome (5GRN5)
- ZORO SELECT Wire Shelf 24"x24", Chrome (5GRX5)
- ZORO SELECT Wire Shelf 48"x36", Chrome (5GTC3)
- ZORO SELECT Wire Shelf 60"x24", Chrome (5GRZ6)
- LAVI INDUSTRIES Lavi Industries, Flange, Wall, for 1.5" Tubing, Satin Stainless Steel (44-510/1H)
- Zoro Select Wire Shelf Accessories