Shop All Wire Shelf Units
Zoro Select
Wire Shelf, 36"D x 72"W, Silver
Mfr # 5GTC8
Zoro # G0759324
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 36"
- Material Steel
- Number of Shelves 1
- Color Blue
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5GTC8
- Zoro # G0759324
- UPC # 190735526835
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 36" |
Overall Depth | 36 in |
Overall Width | 72 in |
Shelf Depth | 36 in |
Shelf Width | 72 in |
Description
Wire Shelf, Color Blue, Zinc Plated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 36 in, Overall Width 72 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 36 in, Shelf Width 72 in, Load Capacity 200 lb, Lip Type Stationary, Dry, NSF Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Liner, Round Head, 40inH, 8 mil, PK50 (35KT79)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (EMDC-482472-95)
- PARTNERS BRAND Bulk Bin Lids, Brown, 5 PK (463836OCTLID)
- BASCO Hedpak Plastic Container, Assembled, 5 G (049-4358ASM)
- ZORO SELECT Wire Shelving, 24"D x 72"W x 63"H, 4 Shelves, Chrome (2HGK3)
- ZORO SELECT Wire Shelving, 18"D x 48"W x 74"H, 4 Shelves, Chrome (2HGK6)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Chrome (MWS361872)
- ZORO SELECT Wire Shelving, 24"D x 24"W x 74"H, 4 Shelves, Silver (2KNY5)
- ZORO SELECT Wire Shelving, 18"D x 36"W x 63"H, 4 Shelves, Black (2KPK9)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 63"H, 6 Shelves, Chrome (32V397)
- METRO Solid Shelf, 24"D x 42"W, Silver (2442FG)
- Zoro Select Wire Shelf Units