Shop All Wire Shelf Units
Zoro Select
Wire Shelf, 24"D x 60"W, Silver
Mfr # 1ECH4
Zoro # G2825891
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60"
- Depth 24"
- Material Steel
- Number of Shelves 1
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ECH4
- Zoro # G2825891
- UPC # 190735399156
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 24" |
Overall Width | 60 in |
Lip Height | 1/4 in |
Overall Depth | 24 in |
Shelf Width | 60 in |
Shelf Depth | 24 in |
Opening Width | 60 in |
Overall Length | 65" |
Description
Wire Shelf, Color Silver, Zinc Plated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Shelves 1, Opening Width 60 in, Overall Depth 24 in, Overall Width 60 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 60 in, Load Capacity 225 lb, Lip Type Stationary, Lip Height 1/4 in, Dry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL CONTROL Standard Industrial Pegboard Kit, White/Black (35-IWRK-400-WB)
- ENPAC Open Head Salvage Drum, Polyethylene, 180 gal, Unlined, Yellow (1180-YE)
- ZORO SELECT 3 mil Clear Pallet Cover, 51 in W, 49 in D, 73 in L (2EWJ7)
- MIDWEST FASTENER 1/4" x 5/8" Brown Plastic Locking Shelf Supports 8PK (66252)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Chrome (1PGE9)
- ZORO SELECT Wire Shelving, 24"D x 60"W x 74"H, 4 Shelves, Chrome (2HGL3)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 5 Shelves, Chrome (32V422)
- ZORO SELECT Wire Shelving, 18"D x 60"W x 74"H, 4 Shelves, Chrome (2HGK7)
- ZORO SELECT Wire Shelving Unit, 36"D x 60"W x 74"H, 4 Shelves, Chrome (2KNZ7)
- ZORO SELECT Wire Shelving Unit, 18"D x 42"W x 63"H, 4 Shelves, Chrome (45VX80)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x30in, LdCap 600lb (1230C)
- Zoro Select Wire Shelving