Shop All Wire Carts
Zoro Select
Wire Shelf, 225 lb. Shelf Cap.
Mfr # 1ECH2
Zoro # G2772752
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 225 lb
- Number of Shelves 1
- Shelf Capacity 225 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ECH2
- Zoro # G2772752
- UPC # 190735399132
- Country of Origin China
- Category Wire Carts
Dimensions
Lip Height | 1/4 in |
Overall Depth | 24 in |
Width | 36" |
Overall Width | 36 in |
Depth | 24 in |
Shelf Width | 36 in |
Overall Length | 36" |
Shelf Depth | 24 in |
Shelf WxD | 36 in x 24 in |
Description
Wire Shelf, Color Silver, Zinc Plated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Shelves 1, Overall Depth 24 in, Overall Width 36 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 36 in, Load Capacity 225 lb, Lip Type Stationary, Lip Height 1/4 in, Dry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Duralast Wheel, 10X3 1-1/4Rb (W-1030-D-1-1/4)
- WARWOOD TOOL 36 Puller Hook Bar (44430)
- ZORO SELECT Plate Caster, Rigid, Rubber, 4 in., 176 lb. (TFED 100 RN0D)
- US CARGO CONTROL 9/32" x 5' - Single Leg Chain Sling w/ Grab Hook - Grade 100 (932G100SOG-5)
- ZORO SELECT Wire Cart, 4 Shelf, Chrome, 60x18x67 In. (3TPV5)
- ZORO SELECT Wire Cart, 2 Shelf, L53 x W18 x H39 In. (3TPC9)
- ZORO SELECT Wire Cart, 4 Shelf, 48x24x70, Black (2HDK5)
- ZORO SELECT Wire Cart, 4 Shelf, 60x18x70, Chrome (2HDE7)
- ZORO SELECT Wire Cart, 3 Shelf, 36x24x39, Zinc (2HDG4)
- ZORO SELECT Wire Cart, 4 Shelf, Zinc, 36x24x67 In. (3TPC5)
- GLOBAL EQUIPMENT Easy Access Slant Shelf Chrome Wire Cart 48"L x 18"W x 48"H (269010)
- Zoro Select Utility & Storage Carts