Shop All Wire Carts
Zoro Select
Wire Shelf, 225 lb. Shelf Cap.
Mfr # 1ECG7
Zoro # G0634514
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 225 lb
- Number of Shelves 1
- Wire Shelving Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ECG7
- Zoro # G0634514
- UPC # 190735399125
- Country of Origin China
- Category Wire Carts
Dimensions
Width | 48" |
Overall Depth | 24 in |
Lip Height | 1/4 in |
Depth | 24 in |
Overall Width | 19 1/2 in |
Shelf Width | 47 in |
Shelf Depth | 19 in |
Shelf WxD | 47 in x 19 in |
Description
Wire Shelf, Color Silver, Zinc Plated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Shelves 1, Overall Depth 24 in, Overall Width 19 1/2 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 19 in, Shelf Width 47 in, Load Capacity 225 lb, Lip Type Stationary, Lip Height 1/4 in, Dry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/32 in. dia., 50 ft., 7 x 7, Vinyl (33RF58)
- CAMPBELL CHAIN & FITTINGS Replacement Shackle/Linkage Kit for all 3 ton GX Clamps, except RPC (6506030)
- LOUISVILLE 4 ft Fiberglass Stepladder, 375 lb Capacity (FS1304HD)
- ZORO SELECT Platform Truck, 1200lb, 36in x 24in, 42in H (EPTLU24368PN95)
- ZORO SELECT Wire Cart, 2 Shelf, 60x24x39, Black (2HDJ2)
- ZORO SELECT Steel Wire Spool Cart 400 lb. Capacity, 12-1/4"L x 26-1/4"W x 48"H (30788)
- ZORO SELECT Wire Cart, 4 Shelf, L48 x W24 x H67 In. (3TPE8)
- ZORO SELECT Wire Cart, 2 Shelf, 36x24x39, Black (2HDH9)
- ZORO SELECT Wire Cart, 2 Shelf, L41 x W24 x H39 In. (3TPE2)
- ZORO SELECT Wire Cart, 4 Shelf, Zinc, 36x18x67 In. (3TPC2)
- METRO Utility Cart, Chrome, 26x18x38, 2 Shelf (MW601)
- Zoro Select Wire Carts