Shop All Wire Rope Clips
Zoro Select
Wire Rope Clip, U-Bolt, 7/8In, Forged Steel
Mfr # 4DV43
Zoro # G3161216
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type U-Bolt Clip
- For Wire Rope Dia. 7/8 in
- Min. Number of Clips 4
- Material Forged steel
- Rope Turn Back 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4DV43
- Zoro # G3161216
- UPC # 190735503324
- Country of Origin China
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 7/8 in |
Wire Rope Dia. | 7/8" |
Rope Turnback Length | 20 in |
Compatible Rope Diameter - Maximum | 7/8 in |
Details
Item | Wire Rope Clip |
Clip Type | U-Bolt Clip |
Min. Number of Clips | 4 |
Material | Forged steel |
Rope Turn Back | 20 in |
Min. Torque | 225 ft-lb |
Finish | Galvanized |
Color | Silver |
Compatible Core Type | Wire Strand Core |
Compatible Rope Material | Galvanized Steel |
Minimum Installation Torque | 225 ft-lb |
Lifting Capability | For Lifting |
Fabrication | Forged |
Minimum Number of Clips Required | 4 |
Description
Wire Rope U-Bolt Clip, Compatible Rope Diameter - Minimum Not Applicable, Compatible Rope Diameter - Maximum 7/8 in, Rope Turnback Length 20 in, Material Steel, Minimum Installation Torque 225 ft-lb, Compatible Core Type Wire Strand Core, Clip Type U-Bolt Clip, Fabrication Forged, Compatible Rope Material Galvanized Steel, Compatible Strand Classification Not Applicable, Load Efficiency Rating Not Applicable, Color Silver, Lifting Capability For Lifting, Minimum Number of Clips Required 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Keeper Black Rubber Tarp Strap 14 in. L (A06214Z)
- EXTREME MAX Extreme Max 5600.3221 "The Devil's Hair" Synthetic ATV / UTV Winch Rope - Pink (5600.3221)
- WERNER Three-Person Scaffolding Stage, 24 Ft. L (3224)
- ZORO SELECT Clearance Bar with Graphics, 7-3/8 In Dia (HTGRD780YR)
- ZORO SELECT Wire Rope Clip, U-Bolt, 1 In, Forged Steel (4DV44)
- ZORO SELECT Wire Rope Clip, 7/16 In, Forged Steel (4DV38)
- ZORO SELECT Wire Rope Clip, U-Bolt, 1/2In, Forged Steel (4DV39)
- ZORO SELECT Wire Rope Clip, U-Bolt, 3/8In, Forged Steel (4DV37)
- ZORO SELECT Wire Rope Clip, U-Bolt, 1/8In, Forged Steel (4DV33)
- ZORO SELECT Wire Rope Clip, 5/16 In, Forged Steel (4DV36)
- US CARGO CONTROL 3/8" Galvanized Drop Forged Wire Rope Clips (20 pack) (GDFWRC38-20PK)
- Zoro Select Chains, Ropes & Cables