Shop All Wire Rope Clips
Zoro Select
Wire Rope Clip, U-Bolt, 5/8In, Forged Steel
Mfr # 4DV41
Zoro # G1328616
original price:
$4.59
5% off
new price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type U-Bolt Clip
- For Wire Rope Dia. 5/8 in
- Material Forged steel
- Min. Number of Clips 3
- Rope Turn Back 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4DV41
- Zoro # G1328616
- UPC # 190735503300
- Country of Origin China
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 5/8 in |
Wire Rope Dia. | 5/8" |
Compatible Rope Diameter - Maximum | 5/8 in |
Rope Turnback Length | 12 in |
Details
Item | Wire Rope Clip |
Clip Type | U-Bolt Clip |
Material | Forged steel |
Min. Number of Clips | 3 |
Rope Turn Back | 12 in |
Min. Torque | 95 ft-lb |
Finish | Galvanized |
Fabrication | Forged |
Lifting Capability | For Lifting |
Compatible Core Type | Wire Strand Core |
Compatible Rope Material | Galvanized Steel |
Minimum Number of Clips Required | 3 |
Color | Silver |
Minimum Installation Torque | 95 ft-lb |
Description
Wire Rope U-Bolt Clip, Compatible Rope Diameter - Minimum Not Applicable, Compatible Rope Diameter - Maximum 5/8 in, Rope Turnback Length 12 in, Material Steel, Minimum Installation Torque 95 ft-lb, Compatible Core Type Wire Strand Core, Clip Type U-Bolt Clip, Fabrication Forged, Compatible Rope Material Galvanized Steel, Compatible Strand Classification Not Applicable, Load Efficiency Rating Not Applicable, Color Silver, Lifting Capability For Lifting, Minimum Number of Clips Required 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 3' (Purple) (PRS1EE-3)
- ZORO SELECT Dock Bumper, 10x4-1/2x27 In., Rubber (5W825)
- CROSBY Wire Rope Clip, U-Bolt, 3/16in (1010033)
- DAYTON Cable, 5/32 In, L 250 Ft, WLL 560 Lb (2TAE6)
- ZORO SELECT Wire Rope Clip, 5/16 In, Forged Steel (4DV36)
- ZORO SELECT Wire Rope Clip, 9/16 In, Forged Steel (4DV40)
- ZORO SELECT Wire Rope Clip, U-Bolt, 7/8In, Forged Steel (4DV43)
- ZORO SELECT Wire Rope Clip, U-Bolt, 3/4In, Forged Steel (4DV42)
- ZORO SELECT Wire Rope Clip, U-Bolt, 1/2In, Forged Steel (4DV39)
- ZORO SELECT Wire Rope Clip, U-Bolt, 1/8In, Forged Steel (4DV33)
- CROSBY Wire Rope Clip, U-Bolt, 1/8in (1010015)
- Zoro Select Wire Rope Clips