Shop All Wire Rope Clips
Zoro Select
Wire Rope Clip, U-Bolt, 3/4In, Forged Steel
Mfr # 4DV42
Zoro # G2742887
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type U-Bolt Clip
- For Wire Rope Dia. 3/4 in
- Material Forged steel
- Min. Number of Clips 4
- Rope Turn Back 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4DV42
- Zoro # G2742887
- UPC # 190735503317
- Country of Origin China
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 3/4 in |
Wire Rope Dia. | 3/4" |
Compatible Rope Diameter - Maximum | 3/4 in |
Rope Turnback Length | 18 in |
Details
Item | Wire Rope Clip |
Clip Type | U-Bolt Clip |
Material | Forged steel |
Min. Number of Clips | 4 |
Rope Turn Back | 18 in |
Min. Torque | 130 ft-lb |
Finish | Galvanized |
Compatible Rope Material | Galvanized Steel |
Fabrication | Forged |
Lifting Capability | For Lifting |
Minimum Number of Clips Required | 4 |
Color | Silver |
Compatible Core Type | Wire Strand Core |
Minimum Installation Torque | 130 ft-lb |
Description
Wire Rope U-Bolt Clip, Compatible Rope Diameter - Minimum Not Applicable, Compatible Rope Diameter - Maximum 3/4 in, Rope Turnback Length 18 in, Material Steel, Minimum Installation Torque 130 ft-lb, Compatible Core Type Wire Strand Core, Clip Type U-Bolt Clip, Fabrication Forged, Compatible Rope Material Galvanized Steel, Compatible Strand Classification Not Applicable, Load Efficiency Rating Not Applicable, Color Silver, Lifting Capability For Lifting, Minimum Number of Clips Required 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Fiberglass Podium Ladder, Type IA, 12 ft (PD6212)
- CARLSON BRAKE HARDWARE H1457 (16) Misc Brk Part Brk.Hardware, H1457 (H1457)
- COFFING HOISTS Coil 115V, 60 Hz (853JL1)
- DAYTON Load Wheel Kit, Use w/493X19, Fits Dayton (54ZX30)
- ZORO SELECT Wire Rope Clip, 9/16 In, Forged Steel (4DV40)
- ZORO SELECT Wire Rope Clip, U-Bolt, 7/8In, Forged Steel (4DV43)
- ZORO SELECT Wire Rope Clip, U-Bolt, 1/8In, Forged Steel (4DV33)
- ZORO SELECT Wire Rope Clip, U-Bolt, 1/2In, Forged Steel (4DV39)
- ZORO SELECT Wire Rope Clip, U-Bolt, 5/8In, Forged Steel (4DV41)
- ZORO SELECT Wire Rope Clip, U-Bolt, 1/4In, Forged Steel (4DV35)
- LOOS Eye End Fitting, 304 S.S, Size 3/8 (MS20668-12)
- Zoro Select Chains, Ropes & Cables