Shop All Wire Rope Clips
Zoro Select
Wire Rope Clip, U-Bolt, 1/8In, Forged Steel
Mfr # 4DV33
Zoro # G2192005
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type U-Bolt Clip
- For Wire Rope Dia. 1/8 in
- Min. Number of Clips 2
- Material Forged steel
- Rope Turn Back 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4DV33
- Zoro # G2192005
- UPC # 190735503225
- Country of Origin China
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 1/8 in |
Wire Rope Dia. | 1/8" |
Compatible Rope Diameter - Maximum | 1/8 in |
Rope Turnback Length | 3 1/4 in |
Details
Item | Wire Rope Clip |
Clip Type | U-Bolt Clip |
Min. Number of Clips | 2 |
Material | Forged steel |
Rope Turn Back | 3 1/4 in |
Min. Torque | 4.5 ft-lb |
Finish | Galvanized |
Compatible Core Type | Wire Strand Core |
Minimum Installation Torque | 4.5 ft-lb |
Minimum Number of Clips Required | 2 |
Color | Silver |
Compatible Rope Material | Galvanized Steel |
Lifting Capability | For Lifting |
Fabrication | Forged |
Description
Wire Rope U-Bolt Clip, Compatible Rope Diameter - Minimum Not Applicable, Compatible Rope Diameter - Maximum 1/8 in, Rope Turnback Length 3 1/4 in, Material Steel, Minimum Installation Torque 4.5 ft-lb, Compatible Core Type Wire Strand Core, Clip Type U-Bolt Clip, Fabrication Forged, Compatible Rope Material Galvanized Steel, Compatible Strand Classification Not Applicable, Load Efficiency Rating Not Applicable, Color Silver, Lifting Capability For Lifting, Minimum Number of Clips Required 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Curb Ramp, Aluminum, 22 In. W, 24 In. L (CRW2224)
- EKKO Handle, For Use With EB12E-138 (EB12E-138 / TY-01.20)
- ZORO SELECT Swivel Plate Cstr, 550 lb, Stainless Steel (P21SX-PB050R-14)
- ZORO SELECT Swivel Eye Pulley, Zinc (1RCF3)
- ZORO SELECT Wire Rope Clip, U-Bolt, 3/8In, Forged Steel (4DV37)
- ZORO SELECT Wire Rope Clip, U-Bolt, 7/8In, Forged Steel (4DV43)
- ZORO SELECT Wire Rope Clip, 7/16 In, Forged Steel (4DV38)
- ZORO SELECT Wire Rope Clip, 3/16 In, Forged Steel (4DV34)
- ZORO SELECT Wire Rope Clip, U-Bolt, 1 In, Forged Steel (4DV44)
- ZORO SELECT Wire Rope Clip, U-Bolt, 3/4In, Forged Steel (4DV42)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 3/32 in (259-3CTRH)
- Zoro Select Wire Rope Clips