Shop All Wire Rope Clips
Zoro Select
Wire Rope Clip, 9/16 In, Forged Steel
Mfr # 4DV40
Zoro # G2822136
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type U-Bolt Clip
- For Wire Rope Dia. 9/16 in
- Material Forged steel
- Min. Number of Clips 3
- Rope Turn Back 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4DV40
- Zoro # G2822136
- UPC # 190735503294
- Country of Origin China
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 9/16 in |
Wire Rope Dia. | 9/16" |
Rope Turnback Length | 12 in |
Compatible Rope Diameter - Maximum | 5/8 in |
Details
Item | Wire Rope Clip |
Clip Type | U-Bolt Clip |
Material | Forged steel |
Min. Number of Clips | 3 |
Rope Turn Back | 12 in |
Min. Torque | 95 ft-lb |
Finish | Galvanized |
Minimum Number of Clips Required | 3 |
Compatible Rope Material | Galvanized Steel |
Minimum Installation Torque | 95 ft-lb |
Compatible Core Type | Wire Strand Core |
Fabrication | Forged |
Color | Silver |
Lifting Capability | For Lifting |
Description
Wire Rope U-Bolt Clip, Compatible Rope Diameter - Minimum Not Applicable, Compatible Rope Diameter - Maximum 5/8 in, Rope Turnback Length 12 in, Material Steel, Minimum Installation Torque 95 ft-lb, Compatible Core Type Wire Strand Core, Clip Type U-Bolt Clip, Fabrication Forged, Compatible Rope Material Galvanized Steel, Compatible Strand Classification Not Applicable, Load Efficiency Rating Not Applicable, Color Silver, Lifting Capability For Lifting, Minimum Number of Clips Required 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 960 lb. (4DB70)
- LOOS Wire Rope Stop Sleeve, 3/16 In, 122 Copper (ST2-6)
- ZORO SELECT Folding Gate, Gray, 9 to 10 ft. Opening W (SECO 1070)
- BULK-STRAP Bulk Webbing, 102 ft. x 2 In., 900 lb. (P02102R)
- ZORO SELECT Wire Rope Clip, 7/16 In, Forged Steel (4DV38)
- ZORO SELECT Wire Rope Clip, U-Bolt, 5/8In, Forged Steel (4DV41)
- ZORO SELECT Wire Rope Clip, U-Bolt, 3/8In, Forged Steel (4DV37)
- ZORO SELECT Wire Rope Clip, U-Bolt, 1/8In, Forged Steel (4DV33)
- ZORO SELECT Wire Rope Clip, U-Bolt, 1/4In, Forged Steel (4DV35)
- ZORO SELECT Wire Rope Clip, U-Bolt, 3/4In, Forged Steel (4DV42)
- PEERLESS CHAIN 3/16 WIRE ROPE CLIP, ZP, UPC, 4503340 (4503340)
- Zoro Select Chains, Ropes & Cables