Shop All Conduit, Wire Reel & Cable Racks
Zoro Select
Wire Reel Cart Cabinet, 1200 lb.
Mfr # MWSR5-95
Zoro # G0454828
product price: $1,040.99
/ea
Item requires special delivery charges. A $124.00 per item surcharge will be applied.
$1,040.99
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Shelf Width 24 in
- Overall Depth 54"
- Overall Height 35 in
- Overall Length 54 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MWSR5-95
- Zoro # G0454828
- Country of Origin Mexico
- Category Conduit, Wire Reel & Cable Racks
Dimensions
Overall Width | 24 in |
Shelf Width | 24 in |
Overall Depth | 54" |
Overall Height | 35 in |
Overall Length | 54 1/8 in |
Shelf Length | 36 ft |
Wheel Diameter | 5" |
Caster Wheel Dia. | 5 in |
Wheel Width | 1-1/4" |
Spindle Dia. | 1/2 in |
Lip Height | 1 5/8 in |
Spindle Length | 16 1/2 in |
Caster Wheel Width | 1 1/4 in |
Overall LxWxH | 54-1/8 in x 24 in x 35 in |
Description
Wire-Spool Dispensing Storage Cart, Caster Brake Type Face Contact Brake, Caster Mounting Type Plate, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Caster/Wheel Mounting Location Standard, Finish Powder Coated, Foldable No, Gauge 14 ga, Handle Type Single side tubular handle, Load Capacity 1,200 lb, Material Steel, Number of Cabinets 1, Number of Shelves 1, Number of Spindles 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 66 in H, (1) Tier, (1) Wide, Dark Gray (U1226-1A-HG)
- ORBIS FP06 Flipak Distribution Container - 15-3/16 x 10-7/8 x 9-11/16 Red (FP06-RD)
- ZORO SELECT Galvanized Pipe, Steel, 1.25 in Pipe Size, 48000 lb Tensile Strength (4NXW6)
- TRITON PRODUCTS 8-1/8 In. W Steel Multi-Prong Tool/Wrench Holder for 1/8 In. and 1/4 In. Pegboard 5 Pack (76660)
- ZORO SELECT Wire Reel Caddy, 4 Spindles, 45x24x22 (19C204)
- ZORO SELECT Wire Spool Storage Cart 1,200 lb. Capacity, 32-5/8"L x 18"W x 46-1/8"H (MWSR8-LP-95)
- ZORO SELECT Wire Tote, Wheeled, Capacity 120 Lb (1TCY5)
- STARTECH.COM 8U Open Frame Equipment Rack, RK812WALLO (RK812WALLO)
- GLOBAL EQUIPMENT Reel Rack Starter Unit 48"W x 36"D x 120"H (653181)
- GARDNER BENDER Wire Spool Cart, 43 x16 x22 In, 4 Spindles (WSP-140)
- LOZIER STORE FIXTURES Lozier Store Fixtures WBF43 BCP 4 W ft. x 3 W in. Lozier Wire Bin Front - Pack Of 20 (648412)
- Zoro Select Conduit, Wire Reel & Cable Racks