Shop All Diagnostic and Monitoring Instruments and Supplies
Zoro Select
Wire Rack, Plastic Coated Wire, White
Mfr # BGRS004003
Zoro # G4236093
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes MOUNTING HARDWARE
- Color White
- For Use With 3 gal Biohazard Bag
- Height 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BGRS004003
- Zoro # G4236093
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 15 1/2 in |
Width | 11 in |
Depth | 7 1/4 in |
Length | 7 1/4 in |
Details
Item | Biohazard Waste Bag Dispenser |
Material | Steel |
Includes | MOUNTING HARDWARE |
Color | White |
For Use With | 3 gal Biohazard Bag |
Number of Shelves | 0 |
Mount Type | Wall Mount |
Industry Type | Healthcare |
Case Material | Plastic Coated Wire |
Waterproof | No |
Description
Biohazard Waste Bag Dispenser, Width 11 in, Height 15 1/2 in, Length 7 1/4 in, Material Steel, Color White, For Use With 3 gal Biohazard Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED High Visibility Neon Exam Room Flags (8", 4 Flag) (291864)
- ERB SAFETY First Aid Kit, Bulk, Class A, Type I, II and III, Plastic Case (28888)
- OMNIMED. Omnimed Stainless Steel Quadruple Bulk PPE Dispenser, 24inW x 5-3/4inD x 17inH (307024)
- MEDI-FIRST Triple Antibiotic Ointment, 0.03 oz, PK144 (22335)
- ZORO SELECT Sundry Jar Rack (ASAR061333)
- ZORO SELECT Basin 1 7/8 Qt 3X7 3/8 304SS (87420)
- ZORO SELECT Bowl 1.5 Qt 3X7.25 304SS (M69014)
- ZORO SELECT Sundry Jars, Acrylic, Labeled, PK5 (BLCP076JCL)
- ZORO SELECT Basin 8.5 Qt 4/8X14.5 304SS (87360)
- ZORO SELECT Basin 1.5 Qt 3X6.5 304SS (87414)
- ILC Replacement for Alaris Medical Systems 2887b Reusable Temperature Probes (2887B REUSABLE TEMPERATURE PROBES ALARIS MEDICAL)
- Zoro Select Diagnostic Equipment