Shop All Wire Rooms and Partitions
Zoro Select
Wire Partition Panel, W 8 Ft x H 5 Ft
Mfr # 19N869
Zoro # G6096316
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$248.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 60 in
- Overall Width 99 in
- Gauge 8 ga
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 19N869
- Zoro # G6096316
- UPC # 190735397640
- Country of Origin China
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 60 in |
Overall Width | 99 in |
Width | 8 ft |
Height | 5 ft |
Wire Mesh Opening Width | 1 1/2 in |
Wire Mesh Opening Height | 1 1/2 in |
Description
Mesh Panel, Black, Steel, Powder Coated, Overall Width 99 in, Overall Height 60 in, Wire Mesh Opening Height 1 1/2 in, Wire Mesh Opening Width 1 1/2 in, Full Height, Includes (2) Safety Nuts, Includes Mounting Hardware Yes, Wire Thickness 11/64 in, Mesh Shape Square, Method of Construction Welded, Mounting Hardware Included (2) Bolts, (2) Tri-Groove Nut, (2) Washer, Socket Key
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Bankers Box 0070308 Stor/File Storage Box- Letter/Legal- Lift-off Lid- White/Blue- 4/Carton (70308)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 19 1/2 in L, 15 1/2 in W, 13 in H (SNT195CL)
- GLOBAL INDUSTRIAL 36W Coat Rack with 5 Hook - Silver (695715)
- LORELL Wire Shelving, 5-shelf, Light-duty, 36"Wx14"Dx72"H, Silver (LLR70062)
- ZORO SELECT Wire Partition Panel, W 3 Ft x H 7 Ft (19N867)
- ZORO SELECT Wire Partition Corner Post, Height 6 Ft (19N877)
- ZORO SELECT Hinged Door, W 3 Ft x H 7 Ft (19N879)
- ZORO SELECT Wire Partition Panel, W 3 Ft x H 5 Ft (19N872)
- ZORO SELECT In Line Wire Partition Post, Height 8 Ft (19N874)
- ZORO SELECT In Line Wire Partition Post, Height 6 Ft (19N876)
- ZORO SELECT Hinged Door, W 4 Ft x H 7 Ft (19N878)
- Zoro Select Wire Rooms and Partitions