Shop All Wire Rooms and Partitions
Zoro Select
Wire Partition Panel, W 5 Ft x H 7 Ft
Mfr # 19N865
Zoro # G6133513
original price:
$250.14
20% off
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$197.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 84 in
- Overall Width 63 in
- Gauge 8 ga
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 19N865
- Zoro # G6133513
- UPC # 190735397602
- Country of Origin China
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 84 in |
Overall Width | 63 in |
Height | 7 ft |
Width | 5 ft |
Wire Mesh Opening Width | 1 1/2 in |
Wire Mesh Opening Height | 1 1/2 in |
Description
Mesh Panel, Black, Steel, Powder Coated, Overall Width 63 in, Overall Height 84 in, Wire Mesh Opening Height 1 1/2 in, Wire Mesh Opening Width 1 1/2 in, Full Height, Includes (2) Safety Nuts, Includes Mounting Hardware Yes, Wire Thickness 11/64 in, Mesh Shape Square, Method of Construction Welded, Mounting Hardware Included (2) Bolts, (2) Tri-Groove Nut, (2) Washer, Socket Key
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Floor Mount, Base Plate For 1515 (2390)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Powder Coated Black 2"W x 8"D x 6"H (BKTM02X08X06HSPBL)
- FLUIDTRAC Drum Gauge, Digital, Ultrasonic, 55 gal (DFT-110)
- EQUIPTO Handy cab 30"x13"x27" w lower handle, PY (1734DI-PY)
- ZORO SELECT Wire Partition Panel, W 4 Ft x H 7 Ft (19N866)
- ZORO SELECT Wire Partition Panel, W 2 Ft x H 5 Ft (19N873)
- ZORO SELECT Hinged Door, W 4 Ft x H 7 Ft (19N878)
- ZORO SELECT Hinged Door, W 3 Ft x H 7 Ft (19N879)
- ZORO SELECT Wire Partition Panel, W 5 Ft x H 5 Ft (19N870)
- ZORO SELECT Wire Partition Panel, W 3 Ft x H 7 Ft (19N867)
- ZORO SELECT Wire Partition Panel, W 2 Ft x H 7 Ft (19N868)
- Zoro Select Wire Rooms and Partitions