Shop All Wire Rooms and Partitions
Zoro Select
Wire Partition Panel, W 4 Ft x H 5 Ft
Mfr # 19N871
Zoro # G6139454
original price:
$185.29
24% off
new price: $138.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$138.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 60 in
- Overall Width 51 in
- Gauge 8 ga
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19N871
- Zoro # G6139454
- UPC # 190735397664
- Country of Origin China
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 60 in |
Overall Width | 51 in |
Width | 4 ft |
Height | 5 ft |
Wire Mesh Opening Height | 1 1/2 in |
Wire Mesh Opening Width | 1 1/2 in |
Description
Mesh Panel, Black, Steel, Powder Coated, Overall Width 51 in, Overall Height 60 in, Wire Mesh Opening Height 1 1/2 in, Wire Mesh Opening Width 1 1/2 in, Full Height, Includes (2) Safety Nuts, Includes Mounting Hardware Yes, Wire Thickness 11/64 in, Mesh Shape Square, Method of Construction Welded, Mounting Hardware Included (2) Bolts, (2) Tri-Groove Nut, (2) Washer, Socket Key
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Joining Plate, 15 Series (4481)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 17 1/4 in L, 11 in W, 8 in H (TUB1711-8BL)
- AKRO-MILS 80 lb Hang & Stack Storage Bin, Plastic, 33 in W, 6 in H, 8 5/8 in L, Blue (30320BLUE)
- AMGOOD 12in X 24in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1224)
- ZORO SELECT Wire Partition Panel, W 5 Ft x H 5 Ft (19N870)
- ZORO SELECT Wire Partition Panel, W 4 Ft x H 7 Ft (19N866)
- ZORO SELECT In Line Wire Partition Post, Height 6 Ft (19N876)
- ZORO SELECT Wire Partition Panel, W 5 Ft x H 7 Ft (19N865)
- ZORO SELECT Wire Partition Panel, W 3 Ft x H 5 Ft (19N872)
- ZORO SELECT Wire Partition Corner Post, Height 6 Ft (19N877)
- SAF-T-FENCE Wire Partition Panel, 19 In x 82 In (SAF-1982)
- Zoro Select Wire Rooms and Partitions