Shop All Wire Rooms and Partitions
Zoro Select
Wire Partition Panel, W 2 Ft x H 5 Ft
Mfr # 19N873
Zoro # G6137083
original price:
$99.45
16% off
new price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Overall Height 60 in
- Overall Width 27 in
- Gauge 8 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19N873
- Zoro # G6137083
- UPC # 190735397688
- Country of Origin China
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 60 in |
Overall Width | 27 in |
Height | 5 ft |
Width | 2 ft |
Wire Mesh Opening Height | 1 1/2 in |
Wire Mesh Opening Width | 1 1/2 in |
Description
Mesh Panel, Black, Steel, Powder Coated, Overall Width 27 in, Overall Height 60 in, Wire Mesh Opening Height 1 1/2 in, Wire Mesh Opening Width 1 1/2 in, Full Height, Includes (2) Safety Nuts, Includes Mounting Hardware Yes, Wire Thickness 11/64 in, Mesh Shape Square, Method of Construction Welded, Mounting Hardware Included (2) Bolts, (2) Tri-Groove Nut, (2) Washer, Socket Key
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 96 inx1 in, Quick-Adjust (P96C)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 24" D (MT1-2448-42)
- BEHRENS 15 Gallon Square Tub, Hot Dipped Steel Tub (62)
- GLOBAL INDUSTRIAL Handle & Lock Set With Keys Replacement for Cabinet Model 237635 (RP9008)
- ZORO SELECT Wire Partition Panel, W 5 Ft x H 5 Ft (19N870)
- ZORO SELECT Hinged Door, W 4 Ft x H 7 Ft (19N878)
- ZORO SELECT Wire Partition Panel, W 3 Ft x H 5 Ft (19N872)
- ZORO SELECT Wire Partition Panel, W 4 Ft x H 5 Ft (19N871)
- ZORO SELECT Hinged Door, W 3 Ft x H 7 Ft (19N879)
- ZORO SELECT Wire Partition Panel, W 5 Ft x H 7 Ft (19N865)
- HUSKY RACK & WIRE Tunnel Slide Door (V590408)
- Zoro Select Wire Rooms and Partitions