Shop All Wire Mesh Screens
Zoro Select
Wire Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Yellow
Mfr # 12200ME105Y-48X96
Zoro # G2359010
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$160.99
Free 30-Day Returns
Key Features
- Mesh Size Range Coarse
- Mesh Size 2 x 2
- Width 4 ft
- Wire Dia. 0.105 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12200ME105Y-48X96
- Zoro # G2359010
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Coarse |
Mesh Size | 2 x 2 |
Width | 4 ft |
Length | 96 in |
Wire Dia. | 0.105 in |
Opening Size | 0.395 in |
Overall Width | 4 ft |
Overall Length | 8 ft |
Details
Item | Steel Wire Mesh |
Color | Yellow |
Open Area | 62 % |
Material | Carbon Steel |
Coating | PVC |
Mesh Type | Welded |
Material Grade | Not Rated |
Description
Steel Wire Mesh, Material Carbon Steel, Overall Length 8 ft, Overall Width 4 ft, Wire Diameter 0.105 in, Mesh Type Welded, Open Area 62 Percent, Mesh Size 2 x 2, Opening Size 0.395 in, Material Grade Not Rated, Weave Pattern Not Applicable, Color Yellow, Mesh Size Range Coarse, Coating PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X3/16C-25)
- ZORO SELECT Rubber Strip, 1/8 " Thickness, 1" W (BULK-RS-N50-170)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7129_24_24)
- ZORO SELECT Rod, 4140, 3/4 In Dia x 6 Ft, BHN 241 (2HKT9)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia (3004166)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.08 in Wire Dia, Black (12100ME080-48X48)
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 50 ft L, 0.01 in Wire Dia (3000777)
- ZORO SELECT Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.011 in Wire Dia (FCS8500-M)
- ZORO SELECT Wire Cloth, 48 in W, 48 in L, 0.02 in Wire Dia (3GNU4)
- ZORO SELECT PVC Coated Mesh, 4 ft W, 1,200 in L, 0.025 in Wire Dia, Black (12004E025-48x1200)
- ADFORS Pet Door and Window Screen, Polyester, 36 in W, 84 in L, 0.025 in Wire Dia, Charcoal (FCS10184-M)
- Zoro Select Wire Mesh Screens