Shop All Wire Mesh Screens
Zoro Select
Wire Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Yellow
Mfr # 12150ME105Y-48X96
Zoro # G2359038
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$125.99
Free 30-Day Returns
Key Features
- Mesh Size Range Coarse
- Mesh Size 1 1/2 x 1 1/2
- Width 4 ft
- Length 96 in
- Wire Dia. 0.105 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12150ME105Y-48X96
- Zoro # G2359038
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Coarse |
Mesh Size | 1 1/2 x 1 1/2 |
Width | 4 ft |
Length | 96 in |
Wire Dia. | 0.105 in |
Opening Size | 0.562 in |
Overall Width | 4 ft |
Overall Length | 8 ft |
Details
Item | Steel Wire Mesh |
Color | Yellow |
Material | Carbon Steel |
Open Area | 71 % |
Material Grade | Not Rated |
Mesh Type | Welded |
Coating | PVC |
Description
Steel Wire Mesh, Material Carbon Steel, Overall Length 8 ft, Overall Width 4 ft, Wire Diameter 0.105 in, Mesh Type Welded, Open Area 71 Percent, Mesh Size 1 1/2 x 1 1/2, Opening Size 0.562 in, Material Grade Not Rated, Weave Pattern Not Applicable, Color Yellow, Mesh Size Range Coarse, Coating PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sq Tube, 304SS, 1/2 OD Sq x 3/8 ID Sq, 6 ft (4YUJ3)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.9825 in Overall Width, Style: Trim with a Top Bulb (6100B3X3/16A-25)
- ZORO SELECT Rubber Cord, Buna, 5/8 In, 50 Ft. (ZUSA-RC-600)
- ZORO SELECT 1/16in Neoprene 1 Ply 36"x60" (BULK-RS-NFR70-241)
- ZORO SELECT Door and Window Screen, Aluminum, 24 in W, 100 ft L, 0.01 in Wire Dia (3000727)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.08 in Wire Dia, Black (12100ME080-48X48)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Yellow (12100ME105Y-48X48)
- ZORO SELECT Door and Window Screen, Fiberglass, 30 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (69-43)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.018 in Wire Dia (3014090)
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 50 ft L, 0.01 in Wire Dia (3000777)
- ADFORS Door and Window Screen, Aluminum, 48 in W, 25 ft L, 0.011 in Wire Dia, Bright (FCS9217-M)
- Zoro Select Wire Mesh Screens