Shop All Wire Mesh Screens
Zoro Select
Wire Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Black
Mfr # 12200ME105-48X96
Zoro # G2359029
product price: $126.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$126.99
Free 30-Day Returns
Key Features
- Mesh Size Range Coarse
- Mesh Size 2 x 2
- Width 4 ft
- Wire Dia. 0.105 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12200ME105-48X96
- Zoro # G2359029
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Coarse |
Mesh Size | 2 x 2 |
Width | 4 ft |
Length | 96 in |
Wire Dia. | 0.105 in |
Opening Size | 0.395 in |
Overall Length | 8 ft |
Overall Width | 4 ft |
Details
Item | Steel Wire Mesh |
Color | Black |
Material | Carbon Steel |
Open Area | 62 % |
Mesh Type | Welded |
Material Grade | Not Rated |
Coating | PVC |
Description
Steel Wire Mesh, Material Carbon Steel, Overall Length 8 ft, Overall Width 4 ft, Wire Diameter 0.105 in, Mesh Type Welded, Open Area 62 Percent, Mesh Size 2 x 2, Opening Size 0.395 in, Material Grade Not Rated, Weave Pattern Not Applicable, Color Black, Mesh Size Range Coarse, Coating PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .41(3Ply) Thick x 3" Width x 144" Length - Black (20-140-0437)
- FIBERGRATE Industrial Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872640)
- TRIMACO Plastic Sheeting 9'X400' (79400)
- ZORO SELECT Black ABS Sheet Stock 48" L x 12" W x 0.250" Thick (1ZBT2)
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.01 in Wire Dia (3000741)
- ZORO SELECT Door and Window Screen, Steel, 24 1/2 in W, 26 in L (FSP8511-U)
- ZORO SELECT Wire Cloth, 48 in W, 48 in L, 0.009 in Wire Dia (3ALR7)
- ZORO SELECT PVC Coated Mesh, 4 ft W, 1,200 in L, 0.025 in Wire Dia, Black (12004E025-48x1200)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.08 in Wire Dia, Black (12100ME080-48X48)
- ZORO SELECT Wire Mesh, 6 in W, 240 in L, 0.063 in Wire Dia, Brown (Stuff It-20)
- PHIFER Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003518)
- Zoro Select Wire Mesh Screens