Shop All Wire Mesh Screens
Zoro Select
Wire Mesh, 4 ft W, 96 in L, 0.063 in Wire Dia, Yellow
Mfr # 12002E063Y-48X96
Zoro # G2359071
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$224.99
Free 30-Day Returns
Key Features
- Mesh Size Range Fine
- Mesh Size 1/2 x 1/2
- Width 4 ft
- Wire Dia. 0.063 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12002E063Y-48X96
- Zoro # G2359071
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Fine |
Mesh Size | 1/2 x 1/2 |
Width | 4 ft |
Length | 96 in |
Wire Dia. | 0.063 in |
Opening Size | 1.937 in |
Overall Width | 4 ft |
Overall Length | 8 ft |
Details
Item | Steel Wire Mesh |
Color | Yellow |
Open Area | 94 % |
Material | Carbon Steel |
Mesh Type | Welded |
Coating | PVC |
Material Grade | Not Rated |
Description
Steel Wire Mesh, Material Carbon Steel, Overall Length 8 ft, Overall Width 4 ft, Wire Diameter 0.063 in, Mesh Type Welded, Open Area 94 Percent, Mesh Size 1/2 x 1/2, Opening Size 1.937 in, Material Grade Not Rated, Weave Pattern Not Applicable, Color Yellow, Mesh Size Range Fine, Coating PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.188", 3/4" W, 3 ft. (CUREC00922)
- ONLINEMETALS 1.75" x 4" x 0.125" Brass Rectangle Tube 385/280-H50 (23308)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling-Masked Sheet, 0.125 Thick, 24 X 48 (SPCCL.125PM-24X48)
- MAUDLIN PRODUCTS Shim Stock (MSA-250-SS)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.063 in Wire Dia, Yellow (12002E063Y-48X48)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Black (12150ME105-48X96)
- ZORO SELECT Wire Cloth, 48 in W, 48 in L, 0.009 in Wire Dia (3ALR7)
- ZORO SELECT Door and Window Screen, Steel, 24 1/2 in W, 26 in L (FSP8511-U)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia (3004173)
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.01 in Wire Dia (3000741)
- ADFORS Pet Door and Window Screen, Polyester, 48 in W, 7 ft L, 0.025 in Wire Dia, Charcoal (FCS8994-M)
- Zoro Select Wire Mesh Screens