Shop All Wire Mesh Screens
Zoro Select
Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Yellow
Mfr # 12100ME105Y-48X48
Zoro # G6665836
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size Range Medium
- Mesh Size 1 x 1
- Width 4 ft
- Wire Dia. 0.105 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12100ME105Y-48X48
- Zoro # G6665836
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 1 x 1 |
Width | 4 ft |
Length | 48 in |
Wire Dia. | 0.105 in |
Opening Size | 0.895 in |
Overall Length | 4 ft |
Overall Width | 4 ft |
Details
Item | Steel Wire Mesh |
Color | Yellow |
Material | Carbon Steel |
Open Area | 80 % |
Mesh Type | Welded |
Material Grade | Not Rated |
Coating | PVC |
Description
Steel Wire Mesh, Material Carbon Steel, Overall Length 4 ft, Overall Width 4 ft, Wire Diameter 0.105 in, Mesh Type Welded, Open Area 80 Percent, Mesh Size 1 x 1, Opening Size 0.895 in, Material Grade Not Rated, Weave Pattern Not Applicable, Color Yellow, Mesh Size Range Medium, Coating PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 144 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878970)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0300In, Coral, PK10 (44670)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.332 in Overall Width, Style: Rubber Look (1100B7X1/16-100)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0050 In (44235)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Yellow (12100ME105Y-48X96)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Black (12150ME105-48X48)
- ZORO SELECT PVC Coated Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Light Gray (12150ME105G-48x96)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.018 in Wire Dia (3014090)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia (3004166)
- ZORO SELECT Screen, Bronze, 60 in W, 50 ft L, 0.011 in Wire Dia (3001829)
- PHIFER Door and Window Screen, Aluminum, 36 in W, 50 ft L, 0.011 in Wire Dia, Charcoal (3001017)
- Zoro Select Wire Mesh Screens