Shop All Wire Mesh Screens
Zoro Select
Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Black
Mfr # 12150ME105-48X48
Zoro # G7061801
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size Range Coarse
- Mesh Size 1 1/2 x 1 1/2
- Width 4 ft
- Wire Dia. 0.105 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12150ME105-48X48
- Zoro # G7061801
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Coarse |
Mesh Size | 1 1/2 x 1 1/2 |
Width | 4 ft |
Length | 48 in |
Wire Dia. | 0.105 in |
Opening Size | 0.562 in |
Overall Length | 4 ft |
Overall Width | 4 ft |
Details
Item | Steel Wire Mesh |
Color | Black |
Open Area | 71 % |
Material | Carbon Steel |
Coating | PVC |
Mesh Type | Welded |
Material Grade | Not Rated |
Description
Steel Wire Mesh, Material Carbon Steel, Overall Length 4 ft, Overall Width 4 ft, Wire Diameter 0.105 in, Mesh Type Welded, Open Area 71 Percent, Mesh Size 1 1/2 x 1 1/2, Opening Size 0.562 in, Material Grade Not Rated, Weave Pattern Not Applicable, Color Black, Mesh Size Range Coarse, Coating PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-AMERICA 6 MIL 20' X 100' [BLACK] POLYETHYLENE SHEETING (CF0620B)
- ONLINEMETALS 006 Thick x 009375 Hole x 015625 Stagger Carbon Steel Perforated Sheet A36 Rnd Hole, 12 x 12 (13520)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 100 PK (SSGTR)
- ZORO SELECT Flat Stock, 0.188", 1-1/4" W, 1 ft. (CUREC01084)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Black (12150ME105-48X96)
- ZORO SELECT Door and Window Screen, Fiberglass, 30 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (69-43)
- ZORO SELECT Door and Window Screen, Aluminum, 42 in W, 100 ft L, 0.01 in Wire Dia (3000735)
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.01 in Wire Dia (3000741)
- ZORO SELECT Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.011 in Wire Dia (FCS8500-M)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.063 in Wire Dia, Yellow (12002E063Y-48X96)
- ADFORS Door and Window Screen, Galvanized Steel, 30 in W, 100 ft L, 0.009 in Wire Dia, Silver (FCS9632-M)
- Zoro Select Wire Mesh Screens