Shop All Wire Mesh Screens
Zoro Select
Wire Mesh, 4 ft W, 48 in L, 0.08 in Wire Dia, Black
Mfr # 12100ME080-48X48
Zoro # G7187214
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size Range Medium
- Mesh Size 1 x 1
- Width 4 ft
- Wire Dia. 0.08 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12100ME080-48X48
- Zoro # G7187214
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 1 x 1 |
Width | 4 ft |
Length | 48 in |
Wire Dia. | 0.08 in |
Opening Size | 0.92 in |
Overall Width | 4 ft |
Overall Length | 4 ft |
Details
Item | Steel Wire Mesh |
Color | Black |
Material | Carbon Steel |
Open Area | 85 % |
Material Grade | Not Rated |
Mesh Type | Welded |
Coating | PVC |
Description
Steel Wire Mesh, Material Carbon Steel, Overall Length 4 ft, Overall Width 4 ft, Wire Diameter 0.08 in, Mesh Type Welded, Open Area 85 Percent, Mesh Size 1 x 1, Opening Size 0.92 in, Material Grade Not Rated, Weave Pattern Not Applicable, Color Black, Mesh Size Range Medium, Coating PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 5/8" Dia. (RNYLMD.625EXT)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 1/8" Thick x 3ft Width x 8ft Length (20-103)
- ZORO SELECT Tapered Cork, Trade Size 4, PK100 (4NMC1)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 3ft Width x 16ft Length - Black (20-109)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.08 in Wire Dia, Black (12100ME080-48X96)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Black (12150ME105-48X96)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Yellow (12200ME105Y-48X96)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia (3004173)
- ZORO SELECT Door and Window Screen, Steel, 24 1/2 in W, 26 in L (FSP8511-U)
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.01 in Wire Dia (3000741)
- ADFORS Solar Door and Window Screen, Fiberglass, 36 in W, 7 ft L, 0.013 in Wire Dia, Charcoal (FCS8968-M)
- Zoro Select Wire Mesh Screens