Shop All Hose Clamps
Zoro Select
Wire Hose Clamp, 7/16"Max ID, Yellow, PK10
Mfr # DW-7ST ZD
Zoro # G708637208
product price: $2.19
/pk 10, $0.22/ea
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- For Use On Wire Hose
- Wire Diameter 0.059 in
- Clamp Minimum Inside Diameter 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DW-7ST ZD
- Zoro # G708637208
- Country of Origin United States
- Category Hose Clamps
Dimensions
Wire Diameter | 0.059 in |
Clamp Minimum Inside Diameter | 13/32 in |
Clamp Maximum Inside Diameter | 7/16 in |
Nominal Size | 7/16 in |
Details
Material | Steel |
Color | Yellow |
For Use On | Wire Hose |
Item | Double Wire Hose Clamp |
Number of Springs | Dual Spring |
Description
Double Wire Hose Clamp, Clamp Maximum Inside Diameter 7/16 in, Clamp Minimum Inside Diameter 13/32 in, Color Yellow, Finish Zinc Dichromate, Material Steel, Wire Diameter 0.059 in, Clamp Type Dual-Wire Spring Clamp, For Use On Wire Hose, Nominal Size 7/16 in, Number of Springs Dual Spring, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, A144, V-Belt 1/2 X 146 (A144)
- MARTIN SPROCKET & GEAR Cplg Quadra-Flex Sleeve, 11H (11H)
- OPTIBELT V-Belt; A Series; V-Belt; 1 Band (A82)
- SPEEDAIRE Flange Mount, 2 In (6X472)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-3/4 In, SAE 36, PK10 (5436)
- ZORO SELECT Clamp, Hose, 1/2 In Size (3LZ07)
- ZORO SELECT Hose Clamp, 3-9/16 to 4-1/2In, SAE 64, PK10 (5364)
- ZORO SELECT Plastic Worm Dr Hose Clmp, Wing Scrw, PK10 (PWD-13-75-WG-PA66-BK)
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 3.33"ID, PK5 (HC-80-PA66-BK)
- ZORO SELECT Hose Clamp, 3-1/16 to 4 In, SAE 56, SS, PK10 (5356)
- GATES Hose Clamp, 32990 (32990)
- Zoro Select Hose Fittings