Shop All Hose Clamps
Zoro Select
Wire Hose Clamp, 5/8"Max ID, PK10
Mfr # DW-9.5ST ZD
Zoro # G808637221
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Nominal Size 5/8 in
- Clamp Maximum Inside Diameter 5/8 in
- Number of Springs Dual Spring
- Wire Diameter 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # DW-9.5ST ZD
- Zoro # G808637221
- Country of Origin United States
- Category Hose Clamps
Dimensions
Nominal Size | 5/8 in |
Clamp Maximum Inside Diameter | 5/8 in |
Wire Diameter | 0.07 in |
Clamping Diameter | 9/16 in - 5/8 in |
Clamp Minimum Inside Diameter | 9/16 in |
Details
Material | Steel |
Item | Double Wire Hose Clamp |
Number of Springs | Dual Spring |
Clamp Material | Zinc Plated Steel |
Description
Double Wire Hose Clamp, Clamp Maximum Inside Diameter 5/8 in, Clamp Minimum Inside Diameter 9/16 in, Finish Zinc Plated, Material Steel, Wire Diameter 0.07 in, Clamp Type Dual-Wire Spring Clamp, Nominal Size 5/8 in, Number of Springs Dual Spring, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 35 x 52 x 6 mm., TC, Nitrile Rubber (35526TC)
- PARKER SOLENOID VALVE REPAIR KIT VALVE PARTS AND ACCESSORY (7K802)
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K331)
- DANA SPICER CHASSIS Universal Joint, 5-129X (5-129X)
- ZORO SELECT Hose Clamp, 1-3/4 to 3-3/4 In, SAE 52, PK10, Metric Dia. Min.: 70 mm (6352)
- ZORO SELECT Hose Clamp, 3 to 4 In, SAE 56, SS, PK10 (5256070)
- ZORO SELECT Hose Clamp, 8-1/4 to 9-1/8In, SAE 912, PK10 (4590070)
- ZORO SELECT Hose Clamp, 2-3/4 to 3-5/8In, SAE 362, PK10 (4135070)
- ZORO SELECT Hose Clamp, Black, 0.374" W, PK10 (HC-115-PA66-BK)
- ZORO SELECT Clamp, Double Bolt (3LZ29)
- MIDWEST FASTENER 1/2" OD Zinc Plated Steel Hose Clamps 15PK (70206)
- Zoro Select Hose Fittings