Shop All Hose Clamps
Zoro Select
Wire Hose Clamp, 49/64"Max ID, Yellow, PK50
Mfr # HC-12ST ZD
Zoro # G708637321
product price: $10.99
/pk 50, $0.22/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- For Use On Wire Hose
- Clamp Minimum Inside Diameter 11/16 in
- Material Grade SAE 1060/1075
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-12ST ZD
- Zoro # G708637321
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamp Minimum Inside Diameter | 11/16 in |
Nominal Size | 3/4 in |
Clamp Maximum Inside Diameter | 49/64 in |
Wire Diameter | 0.112 in |
Details
Material | Steel |
Color | Yellow |
Item | Single Wire Hose Clamp |
For Use On | Wire Hose |
Material Grade | SAE 1060/1075 |
Number of Springs | Single Spring |
Description
Single Wire Hose Clamp, Clamp Maximum Inside Diameter 49/64 in, Clamp Minimum Inside Diameter 11/16 in, Color Yellow, Finish Zinc Dichromate, Material Steel, Wire Diameter 0.112 in, For Use On Wire Hose, Nominal Size 3/4 in, Number of Springs Single Spring, Material Grade SAE 1060/1075, Package Quantity 50
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-75-31)
- TRITAN Radial Ball Bearing, PS, 17mm, 6303ZZ (6303 ZZ/C3 PRX)
- DODGE Couplings/Flex Clutch, PX80 PARA-FLEX ELEMENT (PX80 PARA-FLEX ELEMENT)
- ANTI-SEIZE TECHNOLOGY Lithium Grease, 14 Oz., Cartridge (24414)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (62M32)
- ZORO SELECT Hose Clamp, 9/16 to 1-3/4 In, SAE 20, PK10 (5620)
- ZORO SELECT Worm Gear Hose Clamp, 5/16 in - 7/8 in, 300 Stainless Steel, 6 SAE Number, 10 Pack (6203)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10, Package Quantity: 10 (68104)
- ZORO SELECT Hose Clamp, 3-1/2 to 5-1/2 In, SAE 80, PK10 (670040080)
- ZORO SELECT Hose Clamp, 5-3/4 to 6-5/8In, SAE 662, PK10 (4165070)
- CASH ACME Pex Clamp Ring 1 in Stainless Steel Bulk 50PK (UC956)
- Zoro Select Hose Clamps