Shop All Hose Clamps
Zoro Select
Wire Hose Clamp, 49/64"Max ID, Yellow, PK10
Mfr # DW-12ST ZD
Zoro # G408637119
product price: $2.95
/pk 10, $0.30/ea
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use On Wire Hose
- Color Yellow
- Wire Diameter 0.078 in
- Clamp Minimum Inside Diameter 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DW-12ST ZD
- Zoro # G408637119
- Country of Origin United States
- Category Hose Clamps
Dimensions
Wire Diameter | 0.078 in |
Clamp Minimum Inside Diameter | 11/16 in |
Nominal Size | 3/4 in |
Clamp Maximum Inside Diameter | 49/64 in |
Details
Material | Steel |
Item | Double Wire Hose Clamp |
For Use On | Wire Hose |
Color | Yellow |
Number of Springs | Dual Spring |
Description
Double Wire Hose Clamp, Clamp Maximum Inside Diameter 49/64 in, Clamp Minimum Inside Diameter 11/16 in, Color Yellow, Finish Zinc Dichromate, Material Steel, Wire Diameter 0.078 in, Clamp Type Dual-Wire Spring Clamp, For Use On Wire Hose, Nominal Size 3/4 in, Number of Springs Dual Spring, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, double lip, oil seal (35X55X11 HMSA7 R)
- BOSTITCH Safety Sleeve (P2840003732)
- PRIMEFIT Industrial Plug 1/4" x 1/4" (Female), 2PCS (IP1414FS-2)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 3/8-18, Strt, PK5 (5RKX2)
- ZORO SELECT Hose Clamp, Nylon, Max 1.296 In, PK10 (22HSC0280)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10, Hose Clamp Install Torque: 35 in-lb (6706-5)
- ZORO SELECT Hose Clamp, Dia 1.250x 0.152, Red, PK25 (HC-20ST R)
- ZORO SELECT Hose Clamp, 1-5/16 to 3-1/4In, SAE 44, PK10 (6844)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (670040036)
- ZORO SELECT Hose Clamp, 3-1/2 to 5-1/2 In, SAE 80, PK10 (5280070)
- BAND-IT Tielok Tie Sid 304 1/4X.015X16.5, PK100 (AS2129)
- Zoro Select Hose Clamps